Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sheet Stck, 12 In. W, 24 In. L, 0.375 In. T

POLYMERSHAPES| Zoro #: G2393912| Mfr #: 1YYH6

$26.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 32 Degrees to 140 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393912 Mfr #: 1YYH6
Operating Temp. Range: 32 Degrees to 140 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear MaterialPlastic Width: 12"
Material Type: Chemical ResistantItem: Sheet Stock
Min. Temp. (F): 32Thickness Tolerance: +/-10%
Plastic Thickness: 0.375"Standards: ASTM D-1784
Length Tolerance: +/-0.250"Plastic Length: 24"
Width Tolerance: +/-0.25"Tensile Strength: 8350 psi
Plastic Color: GrayImpact Strength: 0.4 ft.-lb./sq. in.
Max. Temp. (F): 140Color: Gray
Plastic Material: PVC Type 1Country of Origin (subject to change): Multiple

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PVC Type 1, Plastic Thickness 0.375 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Gray, Max. Temp. (F) 140, Min. Temp. (F) 32, Chemical Resistant, Thickness Tolerance +/-0.050 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range 32 Degrees to 140 Degrees F, Tensile Strength 8350 psi, Impact Strength 0.4 lb., Standards ASTM D-1784

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews