THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sheet Stck, 12 In. W, 24 In. L, 0.500 In. T

POLYMERSHAPES| Zoro #: G1181135| Mfr #: 1UVZ6

$41.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -22 Degrees to 180 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181135 Mfr #: 1UVZ6
Operating Temp. Range: -22 Degrees to 180 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear MaterialPlastic Width: 12"
Material Type: Virgin Food Contact GradeItem: Sheet Stock
Min. Temp. (F): -22Thickness Tolerance: +/-10%
Plastic Thickness: 0.500"Standards: FDA, USDA, and 3-A Dairy Approved
Length Tolerance: +/-0.250"Plastic Length: 24"
Tensile Strength: 5800 psiPlastic Color: White
Max. Temp. (F): 180Color: White
Plastic Material: UHMWCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.500 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) -22, Virgin Food Contact Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5800 psi, Standards FDA, USDA, and 3-A Dairy Approved

Reviews