Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sheet Stck, 12 In. W, 24 In. L, 0.500 In. T

POLYMERSHAPES| Zoro #: G1025656| Mfr #: 3HMT7

$79.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Brown
Item: Sheet Stock
Tensile Strength: 9000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025656 Mfr #: 3HMT7
Plastic Color: BrownItem: Sheet Stock
Tensile Strength: 9000 psiPlastic Material: Garolite
Operating Temp. Range: -45 Degrees to 265 Degrees FPlastic Properties: Electrical Applications, Wear Material
Min. Temp. (F): -45Plastic Thickness: 0.500"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 265Material Type: NEMA Grade CE
Plastic Grouping: Sheet StockStandards: NEMA, MIL-I-24768/14 FBG
Thickness Tolerance: +/-10%Plastic Width: 12"
Color: BrownCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Garolite, Plastic Thickness 0.500 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Brown, Max. Temp. (F) 265, Min. Temp. (F) -45, NEMA Grade CE, Thickness Tolerance +/-0.020 In., Width Tolerance +/-1.000 In., Length Tolerance +/-1.000 In., Operating Temp. Range -45 Degrees to 265 Degrees F, Tensile Strength 9000 psi, Impact Strength 1.5 lb., Standards NEMA, MIL-I-24768/14 FBG

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews