Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sheet Stck, 12 In. W, 24 In. L, 0.709 In. T

POLYMERSHAPES| Zoro #: G1940181| Mfr #: 1UNR3

$59.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -26 Degrees to 180 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Transparent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1940181 Mfr #: 1UNR3
Operating Temp. Range: -26 Degrees to 180 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: TransparentPlastic Width: 12"
Material Type: Standard GradeItem: Sheet Stock
Min. Temp. (F): -26Thickness Tolerance: +/-10%
Plastic Thickness: 0.709"Length Tolerance: +/-0.250"
Plastic Length: 24"Width Tolerance: +/-0.25"
Tensile Strength: 10,500 psiPlastic Color: Clear
Max. Temp. (F): 180Color: clear
Plastic Material: Cast AcrylicCountry of Origin (subject to change): Mexico

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Acrylic, Plastic Thickness 0.709 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -26, Standard Grade, Thickness Tolerance +0.030 In./-0.080 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., Operating Temp. Range -26 Degrees to 180 Degrees F, Tensile Strength 10,500 psi

Reviews