Zoro Select
Blue Cast Nylon Sheet Stock 24" L x 12" W x 1.000" Thick
Mfr # 1ETB1
Zoro # G0825571
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Cast Nylon
- Plastic Thickness 1.000"
- Plastic Width 12"
- Plastic Length 24"
Explore More Products
- ZORO SELECT White Acetal Sheet Stock 12" L x 12" W x 3/4" Thick BULK-PS-AC-5
- ZORO SELECT White Acetal (Delrin®) Acetal Plastic 24" L x 4" W x 3" Thick BULK-PS-AC-1736
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.125" Thick 1YYL9
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.125" Thick BULK-PS-PP-39
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick BULK-PS-ACR-25
- ZORO SELECT Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 12" L x 12" W x 3/32" Thick BULK-PS-ACR-4
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 3/8" Thick PS-PC-SR-43
- ZORO SELECT White UHMW Roll Stock 48" L x 6" W x 0.015" Thick 461XV-R-0604
- ZORO SELECT White Acetal (Delrin®) Acetal Plastic 12" L x 4" W x 2-3/4" Thick BULK-PS-AC-1697
- PROFESSIONAL PLASTICS White#2447 Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 48 X 96 SACRWH2447.125EF-48X96
- PROFESSIONAL PLASTICS White Vinyl Sheet, 0.010 X 21.000 X 51.000 [Each] SVINWH.010X21.000X51.000
- Zoro Select Plastic Sheets