Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sheet Stck, 12 In. W, 24 In. L, 1.000 In. T
  • Zoro #: G0273892
  • Mfr #: 1NLU5
$159.99
  • Plastic Thickness: 1.000"
  • Color: White
  • Min. Temp. (F): 32
See full product details
This item ships free.

Polymershapes #1NLU5 Specifications

  • Zoro #: G0273892
  • Mfr #: 1NLU5
Plastic Thickness: 1.000" Color: White
Min. Temp. (F): 32 Plastic Width: 12"
Width Tolerance: +/-0.25" Plastic Properties: Wear Material
Plastic Grouping: Sheet Stock Max. Temp. (F): 180
Item: Sheet Stock Plastic Material: Acetal Copolymer
Material Type: General Purpose Plastic Color: White
Material Color Family: White Plastic Length: 24"
Tensile Strength: 9500 psi Thickness Tolerance: +/-10%
Operating Temp. Range: 32 Degrees to 180 Degrees F Length Tolerance: +/-0.250"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 1.000 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) 32, General Purpose, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 9500 psi

Reviews of Polymershapes #1NLU5