Sheet Stck, 12 In. W, 24 In. L, 1.000 In. T

POLYMERSHAPES| Zoro #: G2095974| Mfr #: 1ZAW6

$38.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -58 Degrees to 176 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2095974 Mfr #: 1ZAW6
Operating Temp. Range: -58 Degrees to 176 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear MaterialPlastic Width: 12"
Material Type: Corrosion ResistantItem: Sheet Stock
Min. Temp. (F): -58Thickness Tolerance: +/-10%
Plastic Thickness: 1.000"Standards: FDA, USDA
Length Tolerance: +/-0.250"Plastic Length: 24"
Width Tolerance: +/-0.25"Tensile Strength: 4000 psi
Plastic Color: BlackImpact Strength: 1.3 ft.-lb./sq. in.
Max. Temp. (F): 176Color: Black
Plastic Material: HDPECountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material HDPE, Plastic Thickness 1.000 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Black, Max. Temp. (F) 176, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-0.050 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -58 Degrees to 176 Degrees F, Tensile Strength 4000 psi, Impact Strength 1.3 lb., Standards FDA, USDA

Reviews