Sheet Stck, 12" W, 24" L, 1.250" T

POLYMERSHAPES| Zoro #: G2007363| Mfr #: 1ETV1

$735.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Plastic Color: Clear
Item: Sheet Stock
Tensile Strength: 10,500 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2007363 Mfr #: 1ETV1
Plastic Color: ClearItem: Sheet Stock
Tensile Strength: 10,500 psiPlastic Material: Polycarbonate
Operating Temp. Range: -40 Degrees to 200 Degrees FPlastic Properties: Impact Resistant, Transparent
Min. Temp. (F): -40Plastic Thickness: 1.250"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 200Material Type: Machine Grade
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: clear
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 1.250 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Clear, Max. Temp. (F) 200, Min. Temp. (F) -40, Machine Grade, Thickness Tolerance +/-0.025 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 200 Degrees F, Tensile Strength 10,500 psi

Product Reviews