Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 12 In. W, 24 In. L, 1.500 In. T

  • Zoro #: G0515067
  • Mfr #: 1UVZ9

$126.49

  • Plastic Grouping: Sheet Stock
  • Plastic Length: 24"
  • Material Color Family: White
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1UVZ9 Specifications

  • Zoro #: G0515067
  • Mfr #: 1UVZ9
Plastic Grouping: Sheet Stock Plastic Length: 24"
Material Color Family: White Length Tolerance: +/-0.250"
Standards: FDA, USDA, and 3-A Dairy Approved Tensile Strength: 5800 psi
Thickness Tolerance: +/-10% Operating Temp. Range: -22 Degrees to 180 Degrees F
Plastic Width: 12" Color: White
Plastic Material: UHMW Plastic Color: White
Min. Temp. (F): -22 Item: Sheet Stock
Width Tolerance: +/-0.25" Plastic Thickness: 1.500"
Plastic Properties: Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material Material Type: Virgin Food Contact Grade
Max. Temp. (F): 180 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 1.500 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) -22, Virgin Food Contact Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5800 psi, Standards FDA, USDA, and 3-A Dairy Approved

Reviews of Polymershapes #1UVZ9