Sheet Stck, 12" W, 24" L, 1.500" T

POLYMERSHAPES| Zoro #: G1622241| Mfr #: 2NHK6

$1186.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Plastic Color: Off-White
Item: Sheet Stock
Tensile Strength: 10,500 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1622241 Mfr #: 2NHK6
Plastic Color: Off-WhiteItem: Sheet Stock
Tensile Strength: 10,500 psiPlastic Material: PETP
Operating Temp. Range: 32 Degrees to 210 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Wear Material
Min. Temp. (F): 32Plastic Thickness: 1.500"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 210Material Type: Solid Lubricant Filled
Width Tolerance: +/-0.25"Plastic Grouping: Sheet Stock
Thickness Tolerance: +/-10%Plastic Width: 12"
Color: Off-whiteCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETP, Plastic Thickness 1.500 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 210, Min. Temp. (F) 32, Solid Lubricant Filled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 210 Degrees F, Tensile Strength 10,500 psi

Product Reviews