BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sheet Stck, 12 In. W, 24 In. L, 2.000 In. T

POLYMERSHAPES| Zoro #: G1127043| Mfr #: 1ZAK1

$122.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Impact Strength: 1.3 ft.-lb./sq. in.
Standards: FDA 21 CFR 177.52, USDA, Dept. of Canadian Agriculture, ASTM D1786
Plastic Color: Off-White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1127043 Mfr #: 1ZAK1
Impact Strength: 1.3 ft.-lb./sq. in.Standards: FDA 21 CFR 177.52, USDA, Dept. of Canadian Agriculture, ASTM D1786
Plastic Color: Off-WhiteMaterial Type: Corrosion Resistant
Thickness Tolerance: +/-10%Plastic Length: 24"
Tensile Strength: 4600 psiPlastic Width: 12"
Operating Temp. Range: -58 Degrees to 176 Degrees FMax. Temp. (F): 176
Plastic Material: HDPEWidth Tolerance: +/-0.25"
Color: Off-WhiteLength Tolerance: +/-0.250"
Min. Temp. (F): -58Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Plastic Thickness: 2.000"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material HDPE, Plastic Thickness 2.000 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 176, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-0.200 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -58 Degrees to 176 Degrees F, Tensile Strength 4600 psi, Impact Strength 1.3 lb.

Reviews