Sheet Stck, 12 In. W, 24 In. L, 2.250 In. T

POLYMERSHAPES| Zoro #: G0270514| Mfr #: 1ETB6

$285.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 32 Degrees to 200 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Flame Retardant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0270514 Mfr #: 1ETB6
Operating Temp. Range: 32 Degrees to 200 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Flame Retardant, Wear MaterialPlastic Width: 12"
Material Type: Heat StabilizedItem: Sheet Stock
Thickness Tolerance: +/-10%Plastic Thickness: 2.250"
Length Tolerance: +/-0.250"Plastic Length: 24"
Tensile Strength: 9900 psiPlastic Color: Blue
Min. Temp. (F): 32Max. Temp. (F): 200
Color: BluePlastic Material: Cast Nylon
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 2.250 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Blue, Max. Temp. (F) 200, Min. Temp. (F) 32, Heat Stabilized, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Reviews