Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sheet Stck, 12 In. W, 24 In. L, 2.750 In. T
  • Zoro #: G0243047
  • Mfr #: 1ERL7
$388.49
  • Material Type: Lubricated Industrial Grade
  • Material Color Family: Green
  • Operating Temp. Range: 32 Degrees to 200 Degrees F
See full product details
This item ships free.

Polymershapes #1ERL7 Specifications

  • Zoro #: G0243047
  • Mfr #: 1ERL7
Material Type: Lubricated Industrial Grade Material Color Family: Green
Operating Temp. Range: 32 Degrees to 200 Degrees F Thickness Tolerance: +/-10%
Length Tolerance: +/-0.250" Plastic Material: Cast Nylon
Plastic Thickness: 2.750" Width Tolerance: +/-0.25"
Max. Temp. (F): 200 Plastic Color: Green
Plastic Properties: Oil Resistant, Wear Material Plastic Width: 12"
Plastic Length: 24" Item: Sheet Stock
Tensile Strength: 9900 psi Min. Temp. (F): 32
Plastic Grouping: Sheet Stock Color: Green
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 2.750 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Green, Max. Temp. (F) 200, Min. Temp. (F) 32, Lubricated Industrial Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Reviews of Polymershapes #1ERL7