Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sheet Stck, 12 In. W, 24 In. L, 3.250 In. T
  • Zoro #: G0249112
  • Mfr #: 1EPZ8
$454.49
  • Length Tolerance: +/-0.250"
  • Width Tolerance: +/-0.25"
  • Min. Temp. (F): 32
See full product details
This item ships free.

Polymershapes #1EPZ8 Specifications

  • Zoro #: G0249112
  • Mfr #: 1EPZ8
Length Tolerance: +/-0.250" Width Tolerance: +/-0.25"
Min. Temp. (F): 32 Material Type: Molybdenum Disulphide Filled
Material Color Family: Black Plastic Length: 24"
Operating Temp. Range: 32 Degrees to 200 Degrees F Plastic Width: 12"
Item: Sheet Stock Plastic Color: Black
Plastic Properties: UV Tolerant, Wear Material Plastic Material: Cast Nylon
Plastic Grouping: Sheet Stock Thickness Tolerance: +/-10%
Plastic Thickness: 3.250" Color: Black
Max. Temp. (F): 200 Tensile Strength: 12,000 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 3.250 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Black, Max. Temp. (F) 200, Min. Temp. (F) 32, Molybdenum Disulphide Filled, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 12,000 psi

Reviews of Polymershapes #1EPZ8