WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sheet Stck, 12" W, 24" L, 3.750" T

POLYMERSHAPES| Zoro #: G0342115| Mfr #: 1ETC3

$454.43 /ea

This item ships free. DetailsStandard ground shipping
Details:
Plastic Color: Blue
Item: Sheet Stock
Tensile Strength: 9900 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0342115 Mfr #: 1ETC3
Plastic Color: BlueItem: Sheet Stock
Tensile Strength: 9900 psiPlastic Material: Cast Nylon
Operating Temp. Range: 32 Degrees to 200 Degrees FPlastic Properties: Flame Retardant, Wear Material
Min. Temp. (F): 32Plastic Thickness: 3.750"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 200Material Type: Heat Stabilized
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Blue
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 3.750 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Blue, Max. Temp. (F) 200, Min. Temp. (F) 32, Heat Stabilized, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Product Reviews