Sheet Stck, 12 In. W, 24 In. L, 4.000 In. T

POLYMERSHAPES| Zoro #: G0769623| Mfr #: 1ERN3

$504.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 32 Degrees to 200 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Oil Resistant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0769623 Mfr #: 1ERN3
Operating Temp. Range: 32 Degrees to 200 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Oil Resistant, Wear MaterialPlastic Width: 12"
Material Type: Lubricated Industrial GradeItem: Sheet Stock
Thickness Tolerance: +/-10%Plastic Thickness: 4.000"
Length Tolerance: +/-0.250"Plastic Length: 24"
Tensile Strength: 9900 psiPlastic Color: Green
Min. Temp. (F): 32Max. Temp. (F): 200
Color: GreenPlastic Material: Cast Nylon
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 4.000 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Green, Max. Temp. (F) 200, Min. Temp. (F) 32, Lubricated Industrial Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Reviews