BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sheet Stck, 12", W, 48", L, 0.063", T

POLYMERSHAPES| Zoro #: G0488074| Mfr #: 1ZBR8

$8.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Black
Item: Sheet Stock
Tensile Strength: 5400 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488074 Mfr #: 1ZBR8
Plastic Color: BlackItem: Sheet Stock
Tensile Strength: 5400 psiPlastic Material: ABS
Operating Temp. Range: -4 Degrees to 158 Degrees FPlastic Properties: Abrasion Resistant, Chemical/Corrosion Resistant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture, UV Tolerant, Wear Material
Min. Temp. (F): -4Plastic Thickness: 0.063"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 158Material Type: Thermoformable
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Black
Country of Origin (subject to change): Unknown

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material ABS, Plastic Thickness 0.063 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Black, Max. Temp. (F) 158, Min. Temp. (F) -4, Thermoformable, Thickness Tolerance +/-0.004 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -4 Degrees to 158 Degrees F, Tensile Strength 5400 psi, Impact Strength 7.5 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews