Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

ABS Sheet Stock, 12"W, 48"L, 0.188"T

POLYMERSHAPES | Zoro #: G0916937 | Mfr #: 1ZBT1

$ 19.68 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Polymershapes #1ZBT1 Specifications

Zoro #: G0916937 Mfr #: 1ZBT1
Plastic Length: 48" Plastic Width: 12"
Plastic Thickness: 0.188" Item: Sheet Stock
Width Tolerance: +/-0.25" Impact Strength: 7.5 ft.-lb./sq. in.
Length Tolerance: +/-0.250" Material Type: Thermoformable
Plastic Grouping: Sheet Stock Material Color Family: Black
Plastic Properties: Abrasion Resistant, Chemical/Corrosion Resistant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture, UV Tolerant, Wear Material Tensile Strength: 5400 psi
Max. Temp. (F): 158 Plastic Material: ABS
Min. Temp. (F): -4 Thickness Tolerance: +/-10%
Color: Black Operating Temp. Range: -4 Degrees to 158 Degrees F
Country of Origin (subject to change): Unknown

Description

ABS sheet is very resistant to impact and boasts a high strength and stiffness. Here is some additional information about Polymershapes Sheet Stock. Plastic Thickness: 0.188", Plastic Length: 48", Color: Black.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews