Sheet Stck, 12 In. W, 48 In. L, 0.250 In. T

POLYMERSHAPES| Zoro #: G0635826| Mfr #: 1EPL3

$103.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 32 Degrees to 200 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635826 Mfr #: 1EPL3
Operating Temp. Range: 32 Degrees to 200 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Wear MaterialPlastic Width: 12"
Material Type: Natural GradeItem: Sheet Stock
Thickness Tolerance: +/-10%Plastic Thickness: 0.250"
Length Tolerance: +/-0.250"Plastic Length: 48"
Tensile Strength: 12,000 psiPlastic Color: Off-White
Min. Temp. (F): 32Max. Temp. (F): 200
Color: Off-whitePlastic Material: Cast Nylon
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.250 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Off-White, Max. Temp. (F) 200, Min. Temp. (F) 32, Natural Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 12,000 psi

Reviews