Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ABS Sheet Stock, 12"W, 48"L, 0.250"T

  • Zoro #: G0533014
  • Mfr #: 1ZBT2

$28.67

  • Tensile Strength: 5400 psi
  • Max. Temp. (F): 158
  • Plastic Grouping: Sheet Stock
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1ZBT2 Specifications

  • Zoro #: G0533014
  • Mfr #: 1ZBT2
Tensile Strength: 5400 psi Max. Temp. (F): 158
Plastic Grouping: Sheet Stock Plastic Width: 12"
Plastic Thickness: 0.250" Impact Strength: 7.5 ft.-lb./sq. in.
Plastic Properties: Abrasion Resistant, Chemical/Corrosion Resistant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture, UV Tolerant, Wear Material Length Tolerance: +/-0.250"
Width Tolerance: +/-0.25" Plastic Color: Black
Plastic Material: ABS Material Color Family: Black
Color: Black Thickness Tolerance: +/-10%
Plastic Length: 48" Min. Temp. (F): -4
Material Type: Thermoformable Operating Temp. Range: -4 Degrees to 158 Degrees F
Item: Sheet Stock Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material ABS, Plastic Thickness 0.250 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Black, Max. Temp. (F) 158, Min. Temp. (F) -4, Thermoformable, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -4 Degrees to 158 Degrees F, Tensile Strength 5400 psi, Impact Strength 7.5 ft.-lb./sq. in.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Polymershapes #1ZBT2