Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sheet Stck, 12 In. W, 48 In. L, 0.500 In. T

POLYMERSHAPES| Zoro #: G1183323| Mfr #: 1ERN7

$151.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 32 Degrees to 200 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Oil Resistant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183323 Mfr #: 1ERN7
Operating Temp. Range: 32 Degrees to 200 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Oil Resistant, Wear MaterialPlastic Width: 12"
Material Type: Lubricated Industrial GradeItem: Sheet Stock
Min. Temp. (F): 32Thickness Tolerance: +/-10%
Plastic Thickness: 0.500"Length Tolerance: +/-0.250"
Plastic Length: 48"Width Tolerance: +/-0.25"
Tensile Strength: 9900 psiPlastic Color: Green
Max. Temp. (F): 200Color: Green
Plastic Material: Cast NylonCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.500 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Green, Max. Temp. (F) 200, Min. Temp. (F) 32, Lubricated Industrial Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Reviews