BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sheet Stck, 12 In. W, 48 In. L, 0.500 In. T

POLYMERSHAPES| Zoro #: G2271464| Mfr #: 2XNW7

$188.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Black
Item: Sheet Stock
Tensile Strength: 12,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271464 Mfr #: 2XNW7
Plastic Color: BlackItem: Sheet Stock
Tensile Strength: 12,000 psiPlastic Material: Nylon 6/6
Operating Temp. Range: -40 Degrees to 210 Degrees FPlastic Properties: UV Tolerant, Wear Material
Min. Temp. (F): -40Plastic Thickness: 0.500"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 210Material Type: Standard Grade
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Black
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Nylon 6/6, Plastic Thickness 0.500 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Black, Max. Temp. (F) 210, Min. Temp. (F) -40, Standard Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 12,000 psi

Reviews