Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sheet Stck, 12 In. W, 48 In. L, 0.750 In. T

POLYMERSHAPES| Zoro #: G1465432| Mfr #: 1ZAK8

$51.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -58 Degrees to 176 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465432 Mfr #: 1ZAK8
Operating Temp. Range: -58 Degrees to 176 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear MaterialPlastic Width: 12"
Material Type: Corrosion ResistantItem: Sheet Stock
Min. Temp. (F): -58Thickness Tolerance: +/-10%
Plastic Thickness: 0.750"Standards: FDA 21 CFR 177.52, USDA, Dept. of Canadian Agriculture, ASTM D1793
Length Tolerance: +/-0.250"Plastic Length: 48"
Width Tolerance: +/-0.25"Tensile Strength: 4600 psi
Plastic Color: Off-WhiteImpact Strength: 1.3 ft.-lb./sq. in.
Max. Temp. (F): 176Color: Off-White
Plastic Material: HDPECountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material HDPE, Plastic Thickness 0.750 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Off-White, Max. Temp. (F) 176, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-0.038 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -58 Degrees to 176 Degrees F, Tensile Strength 4600 psi, Impact Strength 1.3 lb.

Reviews