Sheet Stck, 12 In. W, 48 In. L, 0.750 In. T

POLYMERSHAPES| Zoro #: G1164642| Mfr #: 2XNW9

$212.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -40 Degrees to 210 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: UV Tolerant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164642 Mfr #: 2XNW9
Operating Temp. Range: -40 Degrees to 210 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: UV Tolerant, Wear MaterialPlastic Width: 12"
Material Type: Standard GradeItem: Sheet Stock
Min. Temp. (F): -40Thickness Tolerance: +/-10%
Plastic Thickness: 0.750"Length Tolerance: +/-0.250"
Plastic Length: 48"Width Tolerance: +/-0.25"
Tensile Strength: 12,000 psiPlastic Color: Black
Max. Temp. (F): 210Color: Black
Plastic Material: Nylon 6/6Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Nylon 6/6, Plastic Thickness 0.750 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Black, Max. Temp. (F) 210, Min. Temp. (F) -40, Standard Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 12,000 psi

Reviews