Sheet Stck, 12 In. W, 48 In. L, 1.500 In. T

POLYMERSHAPES| Zoro #: G1676586| Mfr #: 1YYK3

$257.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Gray
Item: Sheet Stock
Tensile Strength: 8350 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676586 Mfr #: 1YYK3
Plastic Color: GrayItem: Sheet Stock
Tensile Strength: 8350 psiPlastic Material: PVC Type 1
Operating Temp. Range: 32 Degrees to 140 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Min. Temp. (F): 5Plastic Thickness: 1.500"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 140Material Type: Chemical Resistant
Plastic Grouping: Sheet StockStandards: ASTM D-1784
Thickness Tolerance: +/-10%Plastic Width: 12"
Color: GrayCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PVC Type 1, Plastic Thickness 1.500 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Gray, Max. Temp. (F) 140, Min. Temp. (F) 5, Chemical Resistant, Thickness Tolerance +/-0.180 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range 32 Degrees to 140 Degrees F, Tensile Strength 8350 psi, Impact Strength 0.4 lb., Standards ASTM D-1784

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews