BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sheet Stck, 12 In. W, 48 In. L, 1.500 In. T

POLYMERSHAPES| Zoro #: G0743802| Mfr #: 1ZAL2

$147.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -58 Degrees to 176 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743802 Mfr #: 1ZAL2
Operating Temp. Range: -58 Degrees to 176 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear MaterialPlastic Width: 12"
Material Type: Corrosion ResistantItem: Sheet Stock
Min. Temp. (F): -58Thickness Tolerance: +/-10%
Plastic Thickness: 1.500"Standards: FDA 21 CFR 177.52, USDA, Dept. of Canadian Agriculture, ASTM D1796
Length Tolerance: +/-0.250"Plastic Length: 48"
Width Tolerance: +/-0.25"Tensile Strength: 4600 psi
Plastic Color: Off-WhiteImpact Strength: 1.3 ft.-lb./sq. in.
Max. Temp. (F): 176Color: Off-White
Plastic Material: HDPECountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material HDPE, Plastic Thickness 1.500 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Off-White, Max. Temp. (F) 176, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-0.150 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -58 Degrees to 176 Degrees F, Tensile Strength 4600 psi, Impact Strength 1.3 lb.

Reviews