WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sheet Stck, 24", W, 24", L, 0.063", T

POLYMERSHAPES| Zoro #: G1939445| Mfr #: 1ZAL5

$5.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Plastic Color: Off-White
Item: Sheet Stock
Tensile Strength: 4600 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1939445 Mfr #: 1ZAL5
Plastic Color: Off-WhiteItem: Sheet Stock
Tensile Strength: 4600 psiPlastic Material: HDPE
Operating Temp. Range: -58 Degrees to 176 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Min. Temp. (F): -58Plastic Thickness: 0.063"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 176Material Type: Corrosion Resistant
Plastic Grouping: Sheet StockStandards: FDA 21 CFR 177.52, USDA, Dept. of Canadian Agriculture, ASTM D1797
Thickness Tolerance: +/-10%Plastic Width: 24"
Color: Off-WhiteCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material HDPE, Plastic Thickness 0.063 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 176, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-0.003 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -58 Degrees to 176 Degrees F, Tensile Strength 4600 psi, Impact Strength 1.3 lb.

Product Reviews