Sheet Stck, 24", W, 24", L, 0.118", T

POLYMERSHAPES| Zoro #: G1652917| Mfr #: 1UNK8

$15.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 32 Degrees to 170 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Transparent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652917 Mfr #: 1UNK8
Operating Temp. Range: 32 Degrees to 170 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: TransparentPlastic Width: 24"
Material Type: Standard GradeItem: Sheet Stock
Thickness Tolerance: +/-10%Plastic Thickness: 0.118"
Length Tolerance: +/-0.250"Plastic Length: 24"
Tensile Strength: 10,200 psiPlastic Color: Clear
Min. Temp. (F): 32Max. Temp. (F): 170
Color: clearPlastic Material: Acrylic
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acrylic, Plastic Thickness 0.118 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Clear, Max. Temp. (F) 170, Min. Temp. (F) 32, Standard Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 170 Degrees F, Tensile Strength 10,200 psi

Reviews