WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sheet Stck, 24", W, 24", L, 0.118", T

POLYMERSHAPES| Zoro #: G1970376| Mfr #: 1UPB8

$23.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Plastic Color: White
Item: Sheet Stock
Tensile Strength: 11,030 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1970376 Mfr #: 1UPB8
Plastic Color: WhiteItem: Sheet Stock
Tensile Strength: 11,030 psiPlastic Material: Acrylic
Operating Temp. Range: 32 Degrees to 170 Degrees FPlastic Properties: Transparent
Min. Temp. (F): 32Plastic Thickness: 0.118"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 170Material Type: Standard Grade
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Color Code: 7328Plastic Width: 24"
Color: whiteCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acrylic, Plastic Thickness 0.118 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 170, Min. Temp. (F) 32, Standard Grade, Thickness Tolerance +/-0.012 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., 7328, Operating Temp. Range 32 Degrees to 170 Degrees F, Tensile Strength 11,030 psi

Product Reviews