Sheet Stck, 24", W, 24", L, 0.118", T

POLYMERSHAPES| Zoro #: G2321374| Mfr #: 1URA2

$23.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Gray
Item: Sheet Stock
Tensile Strength: 11,030 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2321374 Mfr #: 1URA2
Plastic Color: GrayItem: Sheet Stock
Tensile Strength: 11,030 psiPlastic Material: Acrylic
Operating Temp. Range: 32 Degrees to 170 Degrees FPlastic Properties: Transparent
Min. Temp. (F): 32Plastic Thickness: 0.118"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 170Material Type: Standard Grade
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Color Code: 2074Plastic Width: 24"
Color: GrayCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acrylic, Plastic Thickness 0.118 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Gray, Max. Temp. (F) 170, Min. Temp. (F) 32, Standard Grade, Thickness Tolerance +/-0.012 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., 2074, Operating Temp. Range 32 Degrees to 170 Degrees F, Tensile Strength 11,030 psi

Reviews