20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Sheet Stck, 24", W, 24", L, 0.125", T

POLYMERSHAPES| Zoro #: G0938287| Mfr #: 1ZAY6

$9.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Color: Black
  • Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Thickness Tolerance: +/-10%
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0938287 Mfr #: 1ZAY6
Color: BlackPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
Thickness Tolerance: +/-10%Operating Temp. Range: -58 Degrees to 176 Degrees F
Tensile Strength: 4600 psiStandards: FDA, USDA
Plastic Material: HDPEMaterial Type: Corrosion Resistant
Plastic Width: 24"Plastic Length: 24"
Length Tolerance: +/-0.250"Item: Sheet Stock
Plastic Thickness: 0.125"Max. Temp. (F): 176
Impact Strength: 1.3 ft.-lb./sq. in.Plastic Color: Black
Width Tolerance: +/-0.25"Min. Temp. (F): -58
Plastic Grouping: Sheet StockCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material HDPE, Plastic Thickness 0.125 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Black, Max. Temp. (F) 176, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -58 Degrees to 176 Degrees F, Tensile Strength 4600 psi, Impact Strength 1.3 ft.-lb./sq. in., Standards FDA, USDA

Reviews