LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sheet Stck, 24 In. W, 24 In. L, 0.236 In. T

POLYMERSHAPES| Zoro #: G1924422| Mfr #: 1UNY4

$116.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Item: Sheet Stock
Tensile Strength: 10,500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1924422 Mfr #: 1UNY4
Plastic Color: ClearItem: Sheet Stock
Tensile Strength: 10,500 psiPlastic Material: Cast Acrylic
Operating Temp. Range: -26 Degrees to 180 Degrees FPlastic Properties: Abrasion Resistant, Transparent
Min. Temp. (F): -26Plastic Thickness: 0.236"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: Abrasion Resistant
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 24"Color: clear
Country of Origin (subject to change): Unknown

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Acrylic, Plastic Thickness 0.236 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -26, Abrasion Resistant, Thickness Tolerance +0.025 In./-0.045 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., Operating Temp. Range -26 Degrees to 180 Degrees F, Tensile Strength 10,500 psi

Reviews