Sheet Stck, 24 In. W, 24 In. L, 0.236 In. T

POLYMERSHAPES| Zoro #: G1416204| Mfr #: 1UPE9

$41.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 32 Degrees to 170 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Transparent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416204 Mfr #: 1UPE9
Operating Temp. Range: 32 Degrees to 170 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: TransparentPlastic Width: 24"
Material Type: Standard GradeItem: Sheet Stock
Min. Temp. (F): 32Thickness Tolerance: +/-10%
Plastic Thickness: 0.236"Length Tolerance: +/-0.250"
Plastic Length: 24"Width Tolerance: +/-0.25"
Tensile Strength: 11,030 psiPlastic Color: White
Color Code: 2447Max. Temp. (F): 170
Color: WhitePlastic Material: Acrylic
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acrylic, Plastic Thickness 0.236 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 170, Min. Temp. (F) 32, Standard Grade, Thickness Tolerance +/-0.024 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., 2447, Operating Temp. Range 32 Degrees to 170 Degrees F, Tensile Strength 11,030 psi

Reviews