Sheet Stck, 24 In. W, 24 In. L, 0.250 In. T

POLYMERSHAPES| Zoro #: G1009364| Mfr #: 1ZAL8

$21.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Off-White
Item: Sheet Stock
Tensile Strength: 4600 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009364 Mfr #: 1ZAL8
Plastic Color: Off-WhiteItem: Sheet Stock
Tensile Strength: 4600 psiPlastic Material: HDPE
Operating Temp. Range: -58 Degrees to 176 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Min. Temp. (F): -58Plastic Thickness: 0.250"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 176Material Type: Corrosion Resistant
Plastic Grouping: Sheet StockStandards: FDA 21 CFR 177.52, USDA, Dept. of Canadian Agriculture, ASTM D1800
Thickness Tolerance: +/-10%Plastic Width: 24"
Color: Off-WhiteCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material HDPE, Plastic Thickness 0.250 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 176, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-0.013 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -58 Degrees to 176 Degrees F, Tensile Strength 4600 psi, Impact Strength 1.3 lb.

Reviews