Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sheet Stck, 24 In. W, 24 In. L, 0.375 In. T

POLYMERSHAPES| Zoro #: G1398284| Mfr #: 1ZAL9

$32.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Off-White
Item: Sheet Stock
Tensile Strength: 4600 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1398284 Mfr #: 1ZAL9
Plastic Color: Off-WhiteItem: Sheet Stock
Tensile Strength: 4600 psiPlastic Material: HDPE
Operating Temp. Range: -58 Degrees to 176 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Min. Temp. (F): -58Plastic Thickness: 0.375"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 176Material Type: Corrosion Resistant
Plastic Grouping: Sheet StockStandards: FDA 21 CFR 177.52, USDA, Dept. of Canadian Agriculture, ASTM D1801
Thickness Tolerance: +/-10%Plastic Width: 24"
Color: Off-WhiteCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material HDPE, Plastic Thickness 0.375 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 176, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-0.019 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -58 Degrees to 176 Degrees F, Tensile Strength 4600 psi, Impact Strength 1.3 lb.

Reviews