Sheet Stck, 24 In. W, 24 In. L, 0.500 In. T

POLYMERSHAPES| Zoro #: G1850161| Mfr #: 1YYL2

$57.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM D-1784
Plastic Color: Gray
Material Type: Chemical Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1850161 Mfr #: 1YYL2
Standards: ASTM D-1784Plastic Color: Gray
Material Type: Chemical ResistantTensile Strength: 8350 psi
Plastic Length: 24"Thickness Tolerance: +/-10%
Plastic Width: 24"Operating Temp. Range: 32 Degrees to 140 Degrees F
Max. Temp. (F): 140Plastic Material: PVC Type 1
Color: GrayLength Tolerance: +/-0.250"
Min. Temp. (F): 32Plastic Properties: Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Plastic Thickness: 0.500"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): Multiple

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PVC Type 1, Plastic Thickness 0.500 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Gray, Max. Temp. (F) 140, Min. Temp. (F) 32, Chemical Resistant, Thickness Tolerance +/-0.050 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range 32 Degrees to 140 Degrees F, Tensile Strength 8350 psi, Impact Strength 0.4 lb., Standards ASTM D-1784

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews