Sheet Stck, 24 In. W, 24 In. L, 0.500 In. T

POLYMERSHAPES| Zoro #: G0271284| Mfr #: 2XNX9

$175.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -40 Degrees to 210 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: UV Tolerant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0271284 Mfr #: 2XNX9
Operating Temp. Range: -40 Degrees to 210 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: UV Tolerant, Wear MaterialPlastic Width: 24"
Material Type: Standard GradeItem: Sheet Stock
Thickness Tolerance: +/-10%Plastic Thickness: 0.500"
Length Tolerance: +/-0.250"Plastic Length: 24"
Tensile Strength: 12,000 psiPlastic Color: Black
Min. Temp. (F): -40Max. Temp. (F): 210
Color: BlackPlastic Material: Nylon 6/6
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Nylon 6/6, Plastic Thickness 0.500 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Black, Max. Temp. (F) 210, Min. Temp. (F) -40, Standard Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 12,000 psi

Reviews