Zoro Select
Off-White Cast Nylon Sheet Stock 24" L x 24" W x 0.750" Thick
Mfr # 1EPP9
Zoro # G2048505
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Cast Nylon
- Plastic Thickness 0.750"
- Plastic Width 24"
- Plastic Length 24"
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.125" Thick BULK-PS-PP-21
- ZORO SELECT Beige HDPE Cutting Board 48" L x 48" W x 0.500" Thick 22JM79
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 1-1/2" W x 1" Thick BULK-PS-PE-991
- ZORO SELECT Green Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick PS-CACT-94
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 72" L x 48" W x 1/8" Thick BULK-PS-UHMW-516
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.375" Thick BULK-PS-PC-617
- ZORO SELECT White PTFE Film Stock 48" L x 24" W x 0.004" Thick G15-4F-24X48
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 1.000" Thick BULK-PS-PP-27
- ZORO SELECT White Acetal Rectangle Stock 48" L x 4" W x 1-1/2" Thick BULK-PS-AC-286
- ZORO SELECT Polycarbonate Plastic Sheet 36" L x 36" W x 1/4" Thick BULK-PS-PC-29
- ONLINEMETALS Copper Tube-Round 96 L x 21954
- Zoro Select Plastic Sheets