Sheet Stck, 24 In. W, 24 In. L, 1.000 In. T

POLYMERSHAPES| Zoro #: G1780423| Mfr #: 1UWC2

$156.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -22 Degrees to 180 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780423 Mfr #: 1UWC2
Operating Temp. Range: -22 Degrees to 180 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear MaterialPlastic Width: 24"
Material Type: Virgin Food Contact GradeItem: Sheet Stock
Min. Temp. (F): -22Thickness Tolerance: +/-10%
Plastic Thickness: 1.000"Standards: FDA, USDA, and 3-A Dairy Approved
Length Tolerance: +/-0.250"Plastic Length: 24"
Width Tolerance: +/-0.25"Tensile Strength: 5800 psi
Plastic Color: WhiteMax. Temp. (F): 180
Color: WhitePlastic Material: UHMW
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 1.000 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) -22, Virgin Food Contact Grade, Thickness Tolerance +0.070 In./-0.030 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5800 psi, Standards FDA, USDA, and 3-A Dairy Approved

Reviews