Sheet Stck, 24" W, 24" L, 1.750" T

POLYMERSHAPES| Zoro #: G1466744| Mfr #: 1UTB3

$1032.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Plastic Color: White
Item: Sheet Stock
Tensile Strength: 12,400 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1466744 Mfr #: 1UTB3
Plastic Color: WhiteItem: Sheet Stock
Tensile Strength: 12,400 psiPlastic Material: PETP
Operating Temp. Range: -40 Degrees to 210 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Wear Material
Min. Temp. (F): -40Plastic Thickness: 1.750"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 210Material Type: Natural Grade
Width Tolerance: +/-0.25"Plastic Grouping: Sheet Stock
Thickness Tolerance: +/-10%Plastic Width: 24"
Color: whiteCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETP, Plastic Thickness 1.750 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 210, Min. Temp. (F) -40, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 12,400 psi

Product Reviews