Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 24 In. W, 24 In. L, 2.750 In. T

  • Zoro #: G0521543
  • Mfr #: 1ERV2

$776.99

  • Length Tolerance: +/-0.250"
  • Item: Sheet Stock
  • Tensile Strength: 9900 psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1ERV2 Specifications

  • Zoro #: G0521543
  • Mfr #: 1ERV2
Length Tolerance: +/-0.250" Item: Sheet Stock
Tensile Strength: 9900 psi Plastic Width: 24"
Plastic Grouping: Sheet Stock Plastic Color: Green
Min. Temp. (F): 32 Material Color Family: Green
Plastic Thickness: 2.750" Width Tolerance: +/-0.25"
Plastic Properties: Oil Resistant, Wear Material Material Type: Lubricated Industrial Grade
Plastic Length: 24" Thickness Tolerance: +/-10%
Plastic Material: Cast Nylon Max. Temp. (F): 200
Operating Temp. Range: 32 Degrees to 200 Degrees F Color: Green
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 2.750 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Green, Max. Temp. (F) 200, Min. Temp. (F) 32, Lubricated Industrial Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Reviews of Polymershapes #1ERV2