Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sheet Stck, 24", W, 36", L, 0.125", T
  • Zoro #: G0249821
  • Mfr #: 3HMV3
$60.77
  • Min. Temp. (F): -45
  • Plastic Properties: Electrical Applications, Wear Material
  • Plastic Length: 36"
See full product details
This item ships free.

Polymershapes #3HMV3 Specifications

  • Zoro #: G0249821
  • Mfr #: 3HMV3
Min. Temp. (F): -45 Plastic Properties: Electrical Applications, Wear Material
Plastic Length: 36" Width Tolerance: +/-0.25"
Color: Brown Operating Temp. Range: -45 Degrees to 265 Degrees F
Plastic Width: 24" Plastic Grouping: Sheet Stock
Length Tolerance: +/-0.250" Item: Sheet Stock
Max. Temp. (F): 265 Thickness Tolerance: +/-10%
Plastic Thickness: 0.125" Impact Strength: 1.5 ft.-lb./sq. in.
Tensile Strength: 9000 psi Plastic Color: Brown
Plastic Material: Garolite Material Color Family: Brown
Material Type: NEMA Grade CE Standards: NEMA, MIL-I-24768/14 FBG
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Find LE, CE, and C laminate sheets for any and every job at Zoro. Here are some important details for the Sheet Stock : PLASTIC THICKNESS: 0.125", PLASTIC LENGTH: 36", PLASTIC WIDTH: 24"

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Polymershapes #3HMV3