WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sheet Stck, 24", W, 48", L, 0.063", T

POLYMERSHAPES| Zoro #: G0350944| Mfr #: 1NMH8

$29.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Plastic Color: White
Item: Sheet Stock
Tensile Strength: 9500 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0350944 Mfr #: 1NMH8
Plastic Color: WhiteItem: Sheet Stock
Tensile Strength: 9500 psiPlastic Material: Acetal Copolymer
Operating Temp. Range: 32 Degrees to 180 Degrees FPlastic Properties: Wear Material
Min. Temp. (F): 32Plastic Thickness: 0.063"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: General Purpose
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 24"Color: white
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 0.063 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) 32, General Purpose, Thickness Tolerance +/-0.005 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 9500 psi

Product Reviews