Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 24", W, 48", L, 0.125", T

  • Zoro #: G0515645
  • Mfr #: 1YZZ4

$29.62

  • Plastic Material: LDPE
  • Operating Temp. Range: -58 Degrees to 160 Degrees F
  • Item: Sheet Stock
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1YZZ4 Specifications

  • Zoro #: G0515645
  • Mfr #: 1YZZ4
Plastic Material: LDPE Operating Temp. Range: -58 Degrees to 160 Degrees F
Item: Sheet Stock Width Tolerance: +/-0.25"
Min. Temp. (F): -58 Length Tolerance: +/-0.250"
Plastic Length: 48" Color: Off-white
Plastic Grouping: Sheet Stock Max. Temp. (F): 160
Material Type: Corrosion Resistant Thickness Tolerance: +/-10%
Plastic Width: 24" Plastic Color: Off-White
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material Plastic Thickness: 0.125"
Material Color Family: Off-White Tensile Strength: 1400 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material LDPE, Plastic Thickness 0.125 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Off-White, Max. Temp. (F) 160, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -58 Degrees to 160 Degrees F, Tensile Strength 1400 psi

Reviews of Polymershapes #1YZZ4