Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sheet Stck, 24", W, 48", L, 0.125", T
  • Zoro #: G0260915
  • Mfr #: 1ZAN9
$19.75
  • Item: Sheet Stock
  • Material Color Family: Off-White
  • Color: Off-White
See full product details
Orders over $50 ship free.

Polymershapes #1ZAN9 Specifications

  • Zoro #: G0260915
  • Mfr #: 1ZAN9
Item: Sheet Stock Material Color Family: Off-White
Color: Off-White Plastic Material: HDPE
Plastic Length: 48" Material Type: Corrosion Resistant
Width Tolerance: +/-0.25" Operating Temp. Range: -58 Degrees to 176 Degrees F
Max. Temp. (F): 176 Min. Temp. (F): -58
Tensile Strength: 4600 psi Impact Strength: 1.3 ft.-lb./sq. in.
Length Tolerance: +/-0.250" Plastic Grouping: Sheet Stock
Plastic Width: 24" Plastic Color: Off-White
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material Standards: FDA 21 CFR 177.52, USDA, Dept. of Canadian Agriculture, ASTM D1808
Plastic Thickness: 0.125" Thickness Tolerance: +/-10%
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Similar to HDPE sheets, high-impact polycarbonate sheets can be used in security and injection molding applications. Take a look at the features for Polymershapes Sheet Stock. Color: Off-White, Plastic Thickness: 0.125", Plastic Width: 24".

Reviews of Polymershapes #1ZAN9