Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sheet Stck, 24", W, 48", L, 0.188", T
  • Zoro #: G0247177
  • Mfr #: 1ETG9
$208.99
  • Max. Temp. (F): 200
  • Plastic Length: 48"
  • Tensile Strength: 9900 psi
See full product details
This item ships free.

Polymershapes #1ETG9 Specifications

  • Zoro #: G0247177
  • Mfr #: 1ETG9
Max. Temp. (F): 200 Plastic Length: 48"
Tensile Strength: 9900 psi Plastic Properties: Flame Retardant, Wear Material
Thickness Tolerance: +/-10% Min. Temp. (F): 32
Color: Blue Width Tolerance: +/-0.25"
Material Color Family: Blue Operating Temp. Range: 32 Degrees to 200 Degrees F
Plastic Grouping: Sheet Stock Material Type: Heat Stabilized
Plastic Material: Cast Nylon Length Tolerance: +/-0.250"
Item: Sheet Stock Plastic Color: Blue
Plastic Width: 24" Plastic Thickness: 0.188"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.188 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Blue, Max. Temp. (F) 200, Min. Temp. (F) 32, Heat Stabilized, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Reviews of Polymershapes #1ETG9