Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 24", W, 48", L, 0.188", T

  • Zoro #: G0500875
  • Mfr #: 1ZBA1

$31.08

  • Material Color Family: Black
  • Plastic Thickness: 0.188"
  • Material Type: Corrosion Resistant
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1ZBA1 Specifications

  • Zoro #: G0500875
  • Mfr #: 1ZBA1
Material Color Family: Black Plastic Thickness: 0.188"
Material Type: Corrosion Resistant Thickness Tolerance: +/-10%
Plastic Grouping: Sheet Stock Impact Strength: 1.3 ft.-lb./sq. in.
Plastic Length: 48" Plastic Width: 24"
Length Tolerance: +/-0.250" Tensile Strength: 4600 psi
Item: Sheet Stock Plastic Material: HDPE
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material Color: Black
Max. Temp. (F): 176 Plastic Color: Black
Min. Temp. (F): -58 Standards: FDA, USDA
Width Tolerance: +/-0.25" Operating Temp. Range: -58 Degrees to 176 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material HDPE, Plastic Thickness 0.188 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Black, Max. Temp. (F) 176, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -58 Degrees to 176 Degrees F, Tensile Strength 4600 psi, Impact Strength 1.3 ft.-lb./sq. in., Standards FDA, USDA

Reviews of Polymershapes #1ZBA1