Sheet Stck, 24", W, 48", L, 0.188", T

POLYMERSHAPES| Zoro #: G1193123| Mfr #: 1ZBT5

$34.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Plastic Color: Black
Item: Sheet Stock
Tensile Strength: 5400 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1193123 Mfr #: 1ZBT5
Plastic Color: BlackItem: Sheet Stock
Tensile Strength: 5400 psiPlastic Material: ABS
Operating Temp. Range: -4 Degrees to 158 Degrees FPlastic Properties: Abrasion Resistant, Chemical/Corrosion Resistant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture, UV Tolerant, Wear Material
Min. Temp. (F): -4Plastic Thickness: 0.188"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 158Material Type: Thermoformable
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 24"Color: Black
Country of Origin (subject to change): Unknown

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material ABS, Plastic Thickness 0.188 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Black, Max. Temp. (F) 158, Min. Temp. (F) -4, Thermoformable, Thickness Tolerance +/-0.009 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -4 Degrees to 158 Degrees F, Tensile Strength 5400 psi, Impact Strength 7.5 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews