Zoro Select
Beige PEEK Sheet Stock 48" L x 24" W x 0.375" Thick
Mfr # 1UTL4
Zoro # G6682663
Free Shipping & Returns
$5,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PEEK
- Plastic Thickness 0.375"
- Plastic Width 24"
- Plastic Length 48"
Explore More Products
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1" Thick BULK-PS-ACB-229
- ZORO SELECT Cast Acrylic Plastic Sheet 6" L x 6" W x 1" Thick BULK-PS-CAC-330
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 4" W x 2" Thick BULK-PS-UHMW-280
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.094" Thick BULK-CS-GCE-302
- ZORO SELECT Off-White Nylon 6/6 Sheet Stock 12" L x 12" W x 0.250" Thick BULK-PS-NYL-1010
- ZORO SELECT Blue HDPE Cutting Board 12" L x 24" W x 0.500" Thick 22JM69
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.500" Thick BULK-CS-GLE-33
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 24" L x 4" W x 2" Thick BULK-PS-ACB-2116
- ZORO SELECT Clear Impact Resistant Rigid Plastic 11821999
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 24" W x 0.063" Thick 1YZY1
- WARP BROTHERS Poly Film, 50 ft L, 15 ft W, Clear 4CH-1550
- Zoro Select Plastic Sheets