Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sheet Stck, 24 In. W, 48 In. L, 0.375 In. T
  • Zoro #: G0280743
  • Mfr #: 1YYN3
$102.99
  • Impact Strength: 0.4 ft.-lb./sq. in.
  • Operating Temp. Range: 32 Degrees to 140 Degrees F
  • Length Tolerance: +/-0.250"
See full product details
This item ships free.

Polymershapes #1YYN3 Specifications

  • Zoro #: G0280743
  • Mfr #: 1YYN3
Impact Strength: 0.4 ft.-lb./sq. in. Operating Temp. Range: 32 Degrees to 140 Degrees F
Length Tolerance: +/-0.250" Plastic Grouping: Sheet Stock
Plastic Material: PVC Type 1 Min. Temp. (F): 32
Plastic Properties: Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material Plastic Color: Gray
Material Type: Chemical Resistant Width Tolerance: +/-0.25"
Plastic Thickness: 0.375" Material Color Family: Gray
Tensile Strength: 8350 psi Thickness Tolerance: +/-10%
Color: Gray Item: Sheet Stock
Max. Temp. (F): 140 Plastic Length: 48"
Plastic Width: 24" Standards: ASTM D-1784
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PVC Type 1, Plastic Thickness 0.375 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Gray, Max. Temp. (F) 140, Min. Temp. (F) 32, Chemical Resistant, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 140 Degrees F, Tensile Strength 8350 psi, Impact Strength 0.4 ft.-lb./sq. in., Standards ASTM D-1784

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Polymershapes #1YYN3